Shop All Drill Bit Cases & Cabinets
Hhip
4" 1"-8 Backplate For 3 Jaw Chucks
Mfr # 3900-3210
Zoro # G2492919
product price: $38.19
/ea
$38.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hhip
- MFR # 3900-3210
- Zoro # G2492919
- UPC # 769053022956
- Country of Origin China
- Category Drill Bit Cases & Cabinets
Details
Item | Backplate,for 3 Jaw Chucks 4",1"-8 |
Description
Backplate,for 3 Jaw Chucks 4 In.,1 In.-8
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABANAKI Oil Skimmer, Belt 12 in. (SMDC-12)
- MITUTOYO Micrometer, 0 to 1", 0.0001, Ratchet (103-260)
- DRILL AMERICA 1/16 - 3/8 HSS Jobber Drill Bit Set (D/A21J-SET)
- KRAFT TOOL Fresno Edger, Round End, 1/2" R, 30x5" (CC630FE)
- HHIP 4" 1"-8 Threaded Backplate For 4 Jaw Chuck (3900-4141)
- HHIP 4" 1"-10 Threaded Backplate For 3 Jaw Chucks (3900-3211)
- HHIP Threaded 1-8 Backplate/Adapter For 5" Lathe Chucks (3900-3308)
- HHIP 10" 4-Jaw D1-6 Direct Mount Camlock Lathe Chuck (3900-4810)
- HHIP 12" D1-8 3-Jaw Camlock Lathe Chuck (3900-4612)
- HHIP 4" 4-Jaw Plain Back Self-Centering Lathe Chuck (3900-0424)
- HUOT Tap/Drill Dispenser, Master, Metric (13599)
- Hhip Drill Bit Cases & Cabinets