Shop All Jobber Length Drill Bits
Hhip
3/8" D-6 C6 Carbide Tipped Single Point Brazed Tool Bit
Mfr # 2008-1206
Zoro # G2459337
product price: $2.75
/ea
Sold in multiples of 3 for $8.25
$8.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size #26
- Measurement System Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hhip
- MFR # 2008-1206
- Zoro # G2459337
- UPC # 769053007489
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | #26 |
Details
Item | D-6 C6 Carbide Tipped Single Point Braze |
Measurement System | Wire |
Description
D-6 C6 Carbide Tipped Single Point Braze, Drill Bit Size #26, Wire
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC Let-A (44171)
- INGERSOLL-RAND Angle Angle Grinder, 3/8 in NPT Female Air Inlet, Heavy Duty, 12,000 RPM, 1.0 hp (M2A120RP64)
- HHIP 45 Degree 1-1/4" X 3/4 Shank 2-Insert Indexable Chamering End Mill (2076-0006)
- KIPP Adjustable Handle, Modern Design, Sz. 4, 1/2-13X45, Die Cast Zinc Black Satin, Comp: Steel (K0122.4A51X45)
- HHIP 5/8" AR-10 C2 Carbide Tipped Single Point Brazed Tool Bit (2008-0020)
- HHIP 1/4" AL-4 C6 Carbide Tipped Single Point Brazed Tool Bit (2008-1004)
- HHIP 15/64 X 3-7/8 X 2-5/8" M35 5% Cobalt Jobber Drill (5002-4015)
- HHIP 5/8" AL-10 C6 Carbide Tipped Single Point Brazed Tool Bit (2008-1010)
- HHIP 3/16 X 3-1/2 X 2-5/16" M35 5% Cobalt Jobber Drill (5002-4012)
- HHIP 1/4" AR-4 C6 Carbide Tipped Single Point Brazed Tool Bit (2008-0004)
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lgth Drill Cleveland 3780 Steam Oxide HSS-CO 8% Let-H (C15961)
- Hhip Drill Bits