Shop All Hex Dies
Hhip
3/8-18 NPT Hexagon Pipe Die
Mfr # 1017-1804
Zoro # G2479077
$9.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Die Shape Hex
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Item | Hex Threading Die |
Die Shape | Hex |
Thread Direction | Right Hand |
Description
Hex Threading Die, Hex, Thread Direction Right Hand
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 18" Bull Point Bit SDS Max Shank (DW5833)
- STARRETT Pin Vise, 0.050-0.125 In, PVC Handle (166C)
- VERMONT GAGE Plug Gage, Class X, 0.0151 in. dia. (141101510)
- URREA Octagonal sledge hammer 3Lb with 15-1/4” handle (1434GFV)
- HHIP 7 Piece M6-M20 Hexagon Rethreading Die Set (1017-0007)
- HHIP 1/2-13 Hex Rethreading Die (1017-1725)
- HHIP 20 Piece 1/4-7/8"Hexagon Rethreading Die Set (1017-0020)
- HHIP 16 Piece 1/4-3/4" Hexagon Rethreading Die Set (1017-0016)
- HHIP 9/16-12 Hex Rethreading Die (1017-1727)
- HHIP 1/2-20 Hex Rethreading Die (1017-1726)
- HHIP 3/4-14 NPT Hexagon Pipe Die (1017-1808)
- Hhip Hex Dies