Shop All Hand Reamers
Hhip
3/4 X 2-1/2 X 9-1/2" High Speed Steel Straight Shank Chucking Reamer
Mfr # 2006-3048
Zoro # G2510053
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hhip
- MFR # 2006-3048
- Zoro # G2510053
- UPC # 769053091808
- Country of Origin China
- Category Hand Reamers
Details
Item | High Speed Steel Straight Shank Chucking |
Material - Machining | High Speed Steel |
Description
High Speed Steel Straight Shank Chucking
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 4" High Performance Diamond Masonry Blade (DW4724)
- MITUTOYO Surface Rough Test, (S-Drive Unit) in/mm (178-561-11A)
- PROTO 1/2" Drive 90 Geared Teeth Pear Head Style Hand Ratchet, 17-11/16" L, Black Oxide Finish (J5450HTCBL)
- K-TOOL INTERNATIONAL 52 Pc. Master Torx Socket Set (KTI20852)
- HHIP B 17/32-19/32" High Speed Steel Adjustable Blade Reamer (2006-0079)
- HHIP G 27/32-15/16" High Speed Steel Adjustable Blade Reamer (2006-0084)
- HHIP .251 X 1-1/2 X 6" High Speed Steel 6F Straight Shank Chucking Reamer (2006-3560)
- HHIP K 1-11/32 To 1-1/2"High Speed Steel Adjustable Blade Reamer (2006-0088)
- HHIP A-H 8 Piece High Speed Steel Adjustable Blade Reamer Set (2006-0026)
- HHIP 5/8 X 2-1/4 X 9" High Speed Steel Straight Shank Chucking Reamer (2006-3040)
- KODIAK CUTTING TOOLS 1-5/16" Safety Reamer Left-Hand Spiral (5532967)
- Hhip Reamers