Shop All Taper Pin Reamers
Hhip
3/0 Spiral Flute High Speed Steel Taper Pin Reamer
Mfr # 2006-2127
Zoro # G512482278
$8.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hhip
- MFR # 2006-2127
- Zoro # G512482278
- UPC # 769053113159
- Country of Origin India
- Category Taper Pin Reamers
Description
HHIP 2/0 Spiral Flute High Speed Steel Taper Pin Reamer Spiral flute taper pin reamers are used to turn a straight hole into a tapered hole for standard taper pins. They are generally used by hand but can also be used with a machine. Recommended for applications where the reamer tends to wedge itself. The square on the end of the shank of the reamer is suitable for holding it in a tap wrench or vise. The free cutting action at high speeds produces a good finish and minimizes chip packing in the flutes. Shank diameter is 5/32, small end diameter is .1137 & large end diameter is .1462. Flute length is 1-9/16 and overall length is 2-9/16.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle W Clamp Force Intensif Size:5 M12X50, Zinc Silver Met, Comp:Stainless Steel Bright (K1626.5123X50)
- VERSADRIVE HMT Countersink 1 in. x 82 Degree (603065-0600)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC 10.50mm (46490)
- MILWAUKEE TOOL Customizable Small Case for Impact Driver Accessories (48-32-9920)
- HHIP #3 High Speed Steel Spiral Flute Taper Pin Reamer (2006-2131)
- DRILL AMERICA #8 HSS Spiral Flute Taper Pin Reamer (DWRRTPS8)
- DRILL AMERICA #2 HSS Spiral Flute Taper Pin Reamer (DWRRTPS2)
- DRILL AMERICA #7 HSS Spiral Flute Taper Pin Reamer (DWRRTPS7)
- DRILL AMERICA #0 #0 HSS Spiral Flute Taper Pin Reamer (DWRRTPS0)
- DRILL AMERICA #11 HSS Straight Flute Taper Pin Reamer (DWRRTP11)
- YANKEE Taper Pin Reamer, Helical, #10 (488-10)
- Hhip Taper Pin Reamers