Shop All Machining Vice Accessories
Hhip
3 Piece Steel Internal Hard Jaw Set For 6" 3-Jaw K11 150 Lathe Chuck
Mfr # 3900-4746
Zoro # G2522459
product price: $44.39
/ea
$44.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hhip
- MFR # 3900-4746
- Zoro # G2522459
- UPC # 769053091044
- Country of Origin China
- Category Machining Vice Accessories
Details
Item | Steel Internal Hard Jaw Set,for 6" 3-Jaw |
Description
Steel Internal Hard Jaw Set,for 6 In. 3-Jaw
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 1/2 X 18, SDS PLUS DRILL - 1700A (170A13218)
- WESTWARD 3/4 in Drive, 1-1/4" 12 pt SAE Socket, 12 Points (5MX82)
- CLEVELAND 4-Flute HSS Center Cutting Square Double End Mill Cleveland HD-4C-TN TiN 3/16x3/8x1/2x3-1/4 (C33063)
- DRILL AMERICA 5/16" Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO5/16)
- HHIP 4" X 1" Aluminum Soft Vise Jaws With Magnet (3900-2145)
- HHIP Universal Work Stop (3900-2125)
- HHIP 8 X 6 X 5" Angle Plate & 1-2-3 Precision Block Set (9999-0004)
- HHIP Spare Handle For 6" Milling Vise (3900-2139)
- HHIP Spare Handle For 3" Milling Vise (3900-2137)
- HHIP HHIP 6 X 5 X 4.5" Angle Plate & 1-2-3 Block Set Matched Pair (9999-0007)
- PALMGREN Bench Vise Pan/Box Brake Kit (9629611)
- Hhip Machining Vice Accessories