Shop All Machining Vice Accessories
Hhip
3 Piece Steel Internal Hard Jaw Set For 4" 3-Jaw K11 100 Lathe Chuck
Mfr # 3900-4742
Zoro # G2522373
$39.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hhip
- MFR # 3900-4742
- Zoro # G2522373
- UPC # 769053091020
- Country of Origin China
- Category Machining Vice Accessories
Details
Item | Steel Internal Hard Jaw Set,for 4" 3-Jaw |
Description
Steel Internal Hard Jaw Set,for 4 In. 3-Jaw
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Square Recess Power Bit, Size R2, 6" (79388/B)
- FREUD Brad Point Bit, 5mm dia. (BP50057R)
- IDEAL Large Fuse Puller, 11 3/4 in L, High-Dielectric, Glass-Filled Polypropylene, Yellow (34-003)
- MILWAUKEE TOOL 1/2 in. x 4 in. x 6 in. 2-Cutter M/2 SDS-Plus Rotary Hammer Drill Bit (48-20-7471)
- HHIP 5" Aluminum Soft Vise Jaws With Magnet (3900-2147)
- HHIP 6(L) X 2(H) X 1(W) Reversible Aluminum Vise Jaws (3900-2188)
- HHIP HHIP 2.5" V-Block, 3/8 Edge & Center Finder & 4 Piece Center Drills (9999-0001)
- HHIP 3 Piece Steel Internal Hard Jaw Set For 6" 3-Jaw K11 150 Lathe Chuck (3900-4746)
- HHIP Accu-Torque Vise Speed Handle For 6" Vises With Steel Hub (3900-0202)
- HHIP Spare Handle For 3" Milling Vise (3900-2137)
- HHIP HHIP 3 X 2.5 X 2" Angle Plate & 1-2-3 Block Set Matched Pair (9999-0005)
- Hhip Machining Vice Accessories