Shop All Machining Vice Accessories
Hhip
3 Piece Steel External Hard Jaw Set For 8" 3-Jaw K11 200 Lathe Chuck
Mfr # 3900-4738
Zoro # G2522407
product price: $57.95
/ea
$57.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hhip
- MFR # 3900-4738
- Zoro # G2522407
- UPC # 769053098531
- Country of Origin China
- Category Machining Vice Accessories
Details
Item | Steel External Hard Jaw Set,for 8" 3-Jaw |
Description
Steel External Hard Jaw Set,for 8 In. 3-Jaw
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC Serrated Blade, 8" (17706)
- ONSRUD Routing End Mill, Up O-Flute, 1/4, 1 1/4, 3 (63-726)
- INGERSOLL-RAND Spring Retainer, 0.401 In. Shank (115-183)
- MARKAL Replmt Nib, Markal Valve Action, PK144 (96867)
- HHIP Accu-Torque Vise Speed Handle For 6" Vises With Steel Hub (3900-0202)
- HHIP 3 Piece Steel External Hard Jaw Set For 6" 3-Jaw K11 150 Lathe Chuck (3900-4736)
- HHIP HHIP 3 X 2.5 X 2" Angle Plate & 1-2-3 Block Set Matched Pair (9999-0005)
- HHIP Quick Clamp Vise Work Stop - Fits 3/8-3/4" Jaws (3900-2131)
- HHIP 6(L) X 2(H) X 1(W) Reversible Aluminum Vise Jaws (3900-2188)
- HHIP Universal Work Stop (3900-2125)
- PALMGREN Bench Vise Pan/Box Brake Kit (9629611)
- Hhip Machining Vice Accessories