Shop All Machining Vice Accessories
Hhip
3 Piece Steel External Hard Jaw Set For 5" 3-Jaw K11 125 Lathe Chuck
Mfr # 3900-4734
Zoro # G2522294
product price: $48.49
/ea
$48.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hhip
- MFR # 3900-4734
- Zoro # G2522294
- UPC # 769053098517
- Country of Origin China
- Category Machining Vice Accessories
Details
Item | Steel External Hard Jaw Set,for 5" 3-Jaw |
Description
Steel External Hard Jaw Set,for 5 In. 3-Jaw
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED INTERNATIONAL Mallet, Rubber, Black Head, 32 oz. (31302)
- BON TOOL Bon 15-500 Dolphin Knife (15-500)
- DRILL AMERICA 1-1/4"x3/8" Pilot Hole HSS Straight Shank Counterbore (DEWCBR1-1/4)
- LENOX Band Saw Blade, 13 ft. 11 in L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Steel (1793089)
- HHIP Quick Clamp Vise Work Stop - Fits 3/8-3/4" Jaws (3900-2131)
- HHIP HHIP 4.5 X 3.5 X 3" Angle Plate & 1-2-3 Block Set Matched Pair (9999-0006)
- HHIP 6(L) X 2(H) X 1(W) Reversible Aluminum Vise Jaws (3900-2188)
- HHIP Spare Handle For 6" Milling Vise (3900-2139)
- HHIP 7/8" Capacity Vise Work Stop (3900-2120)
- HHIP 3 Piece Steel Internal Hard Jaw Set For 6" 3-Jaw K11 150 Lathe Chuck (3900-4746)
- HHIP Accu-Torque Vise Speed Handle For 6" Vises With Steel Hub (3900-0202)
- Hhip Machining Vice Accessories