Shop All Drill Bit Cases & Cabinets
Hhip
3" 3-Jaw Chuck 1-8 Threaded Backplate
Mfr # 3900-3110
Zoro # G2493059
product price: $33.65
/ea
$33.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hhip
- MFR # 3900-3110
- Zoro # G2493059
- UPC # 769053022925
- Country of Origin China
- Category Drill Bit Cases & Cabinets
Details
Item | Chuck 1-8 Threaded Backplate 3-Jaw 3" |
Description
Chuck 1-8 Threaded Backplate 3-Jaw 3 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOOLHANGER Hook Hanger, Black, 10 lb. Capacity, PK3 (5003)
- DYNABRADE Vacuum Whip Hose, 1" to 1-1/4" (31935)
- MILWAUKEE TOOL 1/4" Titanium SHOCKWAVE (48-89-4613)
- STARRETT Band Saw Blade, 11 ft. 8 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-11-08)
- HHIP 10" D1-8 3-Jaw Camlock Lathe Chuck (3900-4610)
- HHIP 6" 4-Jaw Plain Back Self-Centering Lathe Chuck (3900-0426)
- HHIP 1/4" (6.35mm) Square Standard Chuck T-Wrench (3900-4865)
- HHIP 8" D1-4 3-Jaw Camlock Lathe Chuck (3900-4607)
- HHIP MT2 5/8" Tailstock Turret Tool Holder (3900-4910)
- HHIP MT2 Shank 3" 3-Jaw Lathe Chuck (3900-4706)
- HHIP 10" D-6 Mount Back Plate For 3-Jaw Chucks (3900-4835)
- Hhip Drill Bit Cases & Cabinets