Shop All Clevis Pins
Hhip
.251-.500" Pin Gage Handle
Mfr # 4102-0003
Zoro # G2498634
product price: $19.89
/ea
$19.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Pin
- Basic Material Aluminium
- Fastener Finish Powder coated
- Pin Dia. 0.251-0.500"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hhip
- MFR # 4102-0003
- Zoro # G2498634
- UPC # 769053036854
- Country of Origin China
- Category Clevis Pins
Dimensions
Pin Dia. | 0.251-0.500" |
Details
System of Measurement | Inch |
Clevis Pin Type | Pin |
Basic Material | Aluminium |
Fastener Finish | Powder coated |
Item | Pin Gage Handle .251-.500" |
Description
Pin Gage Handle .251-.500 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 25 mm Length, 100 PK (M07000.060.0025)
- MIDWEST FASTENER 1/2"-20 x 1/2" 18-8 Stainless Steel Fine Thread Hex Socket Headless Set Screws 5PK (38935)
- POWERNAIL Staples, 18 ga, Narrow Crown, 1-1/2 in Leg L, Steel, 5000 PK (PS18150)
- ZORO SELECT #4-40 x 1/4 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (U24211.011.0025)
- HHIP 84 Piece M6 Minus Pin Gage Set .833-.916" (4101-0016)
- HHIP 0.261" Replacement Pin Gage P-2 0.0002 Tolerance (4103-0261)
- HHIP 0.242" Replacement Pin Gage P-1 -0.0002 Tolerance (4103-0242)
- HHIP 0.258" Replacement Pin Gage P-2 0.0002 Tolerance (4103-0258)
- HHIP 0.503" Replacement Pin Gage P-3 0.0002 Tolerance (4103-0503)
- HHIP 0.219" Replacement Pin Gage P-1 -0.0002 Tolerance (4103-0219)
- ZORO SELECT Precision Clevis Pin 5/16 Usable Lg (PIN7441408)
- Hhip Clevis Pins