Shop All Micrometers
Hhip
2"/50mm 2 Key Electronic Outside Micrometer
Mfr # 4200-0372
Zoro # G2473434
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.00005"/0.001mm
- Operation Electronic
- Features Carbide Tipped Measuring Faces, Two Keys with Multi Function: On/Off, Inch/mm, Zero Reset
- Includes (1) Fitted Case
- Thimble Ratchet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hhip
- MFR # 4200-0372
- Zoro # G2473434
- UPC # 769053047720
- Country of Origin China
- Category Micrometers
Details
Item | 2-Key Style Micrometer |
Resolution | 0.00005"/0.001mm |
Range | 1 to 2"/25 to 50mm |
Operation | Electronic |
Features | Carbide Tipped Measuring Faces, Two Keys with Multi Function: On/Off, Inch/mm, Zero Reset |
Includes | (1) Fitted Case |
Thimble | Ratchet |
Lock Nut Type | Spindle Lock |
Description
Key Electronic Outside Micrometer 2 2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAHR Electronic Digital Indicator, 0.500 In (4336020)
- CLEVELAND 4-Flute Cobalt 8% Square Double End CenterCut Finisher CTD HDC-4C Bright 3/8x3/8x3/4x3-1/2 (C52178)
- YG-1 TOOL CO Hssco5 6" Aircraft Extension Drill 135 Degree Split Point Coloring (DL602110)
- GREENLEE Pipe Threading Machine Stand, 74" Length (WK100)
- HHIP 1" / 25mm IP65 Electronic Micrometer With Absolute SPC (4209-0010)
- HHIP 1-2" C-Type Outside Micrometer .0001" (4200-0152)
- HHIP 0-25mm Metric Outside Micrometer (4200-1025)
- HHIP 0-1" .0001" Digit Readout Micrometer (4200-0020)
- HHIP 6" / 150mm 3 Key Electronic Digital Caliper (4100-0030)
- HHIP 5075mm Outside Micrometer (4111-8115)
- INSIZE Digital Outside Micrometer, Friction (3109-25A)
- Hhip Precision Gauges & Accessories