Shop All Hand Reamers
Hhip
.249 X 1-1/2 X 6" High Speed Steel 6F Straight Chucking Reamer
Mfr # 2006-3550
Zoro # G2509719
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hhip
- MFR # 2006-3550
- Zoro # G2509719
- UPC # 769053091877
- Country of Origin China
- Category Hand Reamers
Details
Item | High Speed Steel 6F Straight Chucking Re |
Material - Machining | High Speed Steel |
Description
High Speed Steel 6F Straight Chucking Re
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL EXACT 4" Die (49-16-2678)
- DRILL AMERICA J HSS Adjustable Reamer 1-3/16" - 1-11/32" (DWRRADJJ)
- KRAFT TOOL Elite Series Trowel Gold Stain, 8"x3 (PLE411K)
- CLEVELAND Car Length Reamer w/Straight Shank (C24003)
- HHIP #7/A 9/32-5/16" High Speed Steel Adjustable Blade Reamer (2006-0072)
- HHIP I 1-1/16-1-3/16" High Speed Steel Adjustable Blade Reamer (2006-0086)
- HHIP .126 X 7/8 X 3-1/2" High Speed 4F Straight Shank Chucking Reamer (2006-3520)
- HHIP A-H 8 Piece High Speed Steel Adjustable Blade Reamer Set (2006-0026)
- HHIP G 27/32-15/16" High Speed Steel Adjustable Blade Reamer (2006-0084)
- HHIP 9/16 X 2 X 8" High Speed Steel Straight Shank Chucking Reamer (2006-3036)
- BETA Square Bit Reamer (017160010)
- Hhip Hand Reamers