Shop All Height Gauges
Hhip
24"/600mm Electronic Height Gage With Wheel
Mfr # 4300-0163
Zoro # G2478754
product price: $649.99
/ea
Free Shipping & Returns
$649.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height Measurement Type 1D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hhip
- MFR # 4300-0163
- Zoro # G2478754
- UPC # 769053091495
- Country of Origin China
- Category Height Gauges
Dimensions
Height Measurement Type | 1D |
Details
Item | Electronic Height Gage,w/Wheel 24"/60 |
Description
Item Electronic Height Gage,w/Wheel 24 In./60
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS Open ended insert tool Size 8 mm Size of mount 9x12 mm (58211008)
- STARRETT Straight Edge 18IN (385-18)
- WESTWARD Slide Hammer Unit, 10 lb Wt, 24 In L (23KX53)
- AMPG Groove Measeurement Caliper Jaw, .625" (Z9511)
- HHIP 0-12" Dial Height Gage .001" (4300-0030)
- HHIP Height Gage Attachment Set 9mm X 9mm Bar With 6mm X 8mm Clamp (4401-0420)
- HHIP Scribe For 6, 8 & 12" Dial Height Gages (4300-0035)
- HHIP Scribe For 12" #4300-0112 Electronic Height Gage (4300-0126)
- HHIP Clamp For 8122024" Electronic Height Gage With SPC Port (4300-0151)
- HHIP Height Gage Attachment Set - 3/8 X 3/8 Bar & 3/ 8 X 7/32 Clamp (4401-0421)
- MITUTOYO Digital Counter Type Height Gage 30 (192-130)
- Hhip Height Gauges