Shop All Taper Pin Reamers
Hhip
2/0 Spiral Flute High Speed Steel Taper Pin Reamer
Mfr # 2006-2128
Zoro # G812482237
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hhip
- MFR # 2006-2128
- Zoro # G812482237
- UPC # 769053113166
- Country of Origin India
- Category Taper Pin Reamers
Description
HHIP 0 Spiral Flute High Speed Steel Taper Pin Reamer Spiral flute taper pin reamers are used to turn a straight hole into a tapered hole for standard taper pins. They are generally used by hand but can also be used with a machine. Recommended for applications where the reamer tends to wedge itself. The square on the end of the shank of the reamer is suitable for holding it in a tap wrench or vise. The free cutting action at high speeds produces a good finish and minimizes chip packing in the flutes. Shank diameter is 11/64, small end diameter is .1287 & large end diameter is .1638. Flute length is 1-11/16 and overall length is 2-15/16.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTHENBERGER Pipe Threading and Cutting Machines, 1/2 in to 2 in, Rod: No Rod Bolt: 1/4 in to 1-1/2 in (63005)
- GREAT NECK 7Pc Nutdriver Set (ND71)
- WESTWARD WESTWARD Tool Chest & Cabinet Combination, 13-Drawers, Powder Coated Red, 27" W x 18" D x 58" H (7CX83)
- WRIGHT TOOL Sliding T 3/8" Drive Sliding T - 7 (3443)
- HHIP #3 High Speed Steel Spiral Flute Taper Pin Reamer (2006-2131)
- YANKEE Taper Pin Reamer, Spiral, #9 (491-9)
- DRILLCO 7, RIGHT HAND CUT TAPER PIN REAMER -4550E (455E070)
- DRILL AMERICA #6 HSS Spiral Flute Taper Pin Reamer (DWRRTPS6)
- DRILL AMERICA #0 #0 HSS Spiral Flute Taper Pin Reamer (DWRRTPS0)
- DRILL AMERICA #7 HSS Helical Flute Taper Pin Reamer (DWRRTPH7)
- CLEVELAND Taper Pin Reamer, #3 Size, Bright, Straight (C24253)
- Hhip Reamers