Shop All Micrometers
Hhip
20" / 500mm Long Digital Electronic Caliper 4" Jaws
Mfr # 4100-0033
Zoro # G2473127
product price: $333.99
/ea
Free Shipping & Returns
$333.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Resolution 0.0005"/0.01mm
- Operation Digital, Electronic
- Features High Contrast LCD Display, Internal and External Measurment, Switchable Inch/Metric, Preset Function
- Includes (1) Battery (SR44), (1) Fitted Wooden Case
- Spindle Caliper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hhip
- MFR # 4100-0033
- Zoro # G2473127
- UPC # 769053033204
- Country of Origin China
- Category Micrometers
Details
Item | Long Range Digital Electronic Caliper |
Resolution | 0.0005"/0.01mm |
Range | 0 to 20"/0 to 500mm |
Operation | Digital, Electronic |
Features | High Contrast LCD Display, Internal and External Measurment, Switchable Inch/Metric, Preset Function |
Includes | (1) Battery (SR44), (1) Fitted Wooden Case |
Spindle | Caliper |
Anvil | Caliper |
Description
Long Digital Electronic Caliper 4 In. Jaws
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 3/8" Drive Impact Socket 6 (36472)
- KO-KEN Socket 1/4 12 Point 55mm 3/8 Sq. Drive (3305A-1/4)
- WARWOOD TOOL 6 lb Double Face Sledge, 34 Fiberglass Handle (13455)
- CLEVELAND 118° Taper Length Drill Cleveland 2510 Steam Oxide HSS RHS/RHC #54 (C08607)
- HHIP 60"/1500mm Long Digital Electronic Caliper Jaw Length 5.25" (4100-0037)
- HHIP 4-20" 6 Piece Inside Micrometer Set (4200-0332)
- HHIP 0-1" Precision Outside Micrometer (4200-0001)
- HHIP 4" / 100mm 3 Key Electronic Digital Caliper (4100-0029)
- HHIP 12-16 Interchangeable Anvil Outside Micrometer (4200-0171)
- HHIP 12" / 300mm 3 Key Electronic Digital Caliper (4100-0032)
- KEYENCE High Precision Digital Micrometer (LS-7601)
- Hhip Micrometers & Sets