Shop All Indexable Boring Parts
Hhip
2 in. Boring Head Kit With BT30 Shank, Boring Bars & Fly Cutter
Mfr # 1061-0096
Zoro # G512124604
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hhip
- MFR # 1061-0096
- Zoro # G512124604
- UPC # 769053112862
- Country of Origin India
- Category Indexable Boring Parts
Description
HHIP 2 in. Boring Head Kit With BT30 Shank, Boring Bars & Fly Cutter Achieve high-precision bores for accurate fits. Reduce scrap and rework with reliable cutting performance. Adapt to different machining needs with the variety of boring bar sizes. Ideal for both professionals, hobbyists and machinists. Use the adjustable slides to set the desired depth of cut. Each division on the dial corresponds to a specific depth increment. Direct reading graduation of 0.005 in. for precise depth control. Monitor the feed dial for precise control over the cutting speed. Graduated at 0.001 in. per 0.050 in. for fine-tuning the feed rate. Minimizes chatter for smoother machining. Enhances surface finish and overall quality. Set includes a 2 in. boring head, an BT30 shank, 5 C6 carbide tipped boring bars, a 45° fly cutter and a protective case. The boring head is 2 in. for accurate and controlled boring. Hardened and ground for durability and accuracy. The carbide tipped boring bars provide superior cutting durability and are different sizes for versatility in bore sizes. The BT30 shank provides a versatile solution for a wide range of machining equipment and is designed to work with machines featuring BT30 spindles. The boring head has a threaded back for the shank ensuring a secure fit. The included fly cutter with a 5/16 in. hold diameter enhances surface finish and overall machining quality. This set enhances versatility for additional machining needs and is ideal for facing and surface milling operations. Includes a durable carrying case for convenient storage. The case offers protection from damage and ensures all components are organized.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET Jmd18-021 Chuck Arbor (JMD18-021)
- CLEVELAND Chucking Reamer, 15mm Size, HSS, Straight (C26218)
- EZRED Replacement Head Kit, 1/4" Square Drive (RK4S12LA)
- WESTWARD 1/2 in Drive Torx(R) Socket Bit SAE T45 Tip, 2 1/4 in L (54TN52)
- HHIP 2 in. Boring Head Kit With R8 Shank, Boring Bars & Fly Cutter (1061-0106)
- STM 3 Dia Precision Boring Head (356002)
- NAREX Head Only For VHU-125 Boring & Facing Masterhead Set (300154)
- EDSAL 5SHELF UNIT 72X48X24 (UR-245BLK)
- NAREX VHU-36 9" Cap. Boring & Facing Masterhead Kits (300007)
- MAPAL Ni284 Pinon Boring Tool Other Metalworking Tools & Consumable (30193300)
- ULTRA-DEX USA Clamp, CM-74 (CM-74)
- Hhip Indexable Boring Parts