Shop All Drill Bit Cases & Cabinets
Hhip
2-1/4"-8 Thread Mount 6" 3-Jaw Self-Centering Lathe Chuck
Mfr # 3900-4724
Zoro # G2494109
product price: $276.99
/ea
Free Shipping & Returns
$276.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hhip
- MFR # 3900-4724
- Zoro # G2494109
- UPC # 769053091617
- Country of Origin China
- Category Drill Bit Cases & Cabinets
Details
Item | Thread Mount 6" 3-Jaw Self-Centering Lat |
Description
Thread Mount 6 In. 3-Jaw Self-Centering Lat
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Adjustable Handle, 0.59" Screw Length (98099)
- PALMGREN Dual Cross Slide Table, 6 x 10 In (9636103)
- OSG Spiral Point Tap, #8-32, Plug, UNC, 3 Flutes, TiCN (1730308)
- LEATHERHEAD TOOLS Rubbish Hook, 6 ft. Dog Bone Pole, HiViz Orange (DBO-6RH-B)
- HHIP 6" 4-Jaw Plain Back Self-Centering Lathe Chuck (3900-0426)
- HHIP 8" A2-6 Mount Back Plate For 6 Jaw Zero-Set Chuck (3900-4903)
- HHIP 5C Mount 4" 4-Jaw Scroll Lathe Chuck (3900-4711)
- HHIP MT4 X 125mm Taper Shank Rotating Body For Chucks (3900-6030)
- HHIP 5C Mount 4" 4-Jaw Independent Lathe Chuck (3900-4713)
- HHIP Threaded 1-8 Backplate/Adapter For 5" Lathe Chucks (3900-3308)
- HHIP 10" A2-6 Mount Back Plate For 3 Jaw Chucks (3900-4843)
- Hhip Drill Bit Cases & Cabinets