Shop All Indexable Boring Bars
Hhip
2" 1-1/2~18 Boring Head
Mfr # 1001-0101
Zoro # G2457903
$65.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hhip
- MFR # 1001-0101
- Zoro # G2457903
- UPC # 769053000503
- Country of Origin China
- Category Indexable Boring Bars
Details
Item | Boring Head 1-1/2 18 2" |
Description
Boring Head 1-1/2 18 2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Combination Wrench, Metric, 18mm Head Sz (J1218MH-T500)
- JONARD TOOLS Double End Speed Wrench, 7/16 In. (ASW-716)
- MITUTOYO Setting Ring, 5mm (177-205)
- VEGA Slotted Bit Finder 5 (5-6) x 3-3/4 (BF5)
- HHIP MT2 2" Head Boring Tool Set (1001-5937)
- HHIP S06 SCLCR06 Mini Indexable Boring Bar (1031-0375)
- HHIP 9/16 X 9" Double End Boring Bar 90/45 Degree (1015-0562)
- HHIP R8 3" Head Boring Tool Set (1001-5940)
- HHIP 1 X 12" 90/45 Degree Double End Boring Bar - Takes 5/16" Bits (1015-1000)
- HHIP S08 SCLCR06 Mini Indexable Boring Bar (1031-0500)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-2901250S)
- Hhip Indexable Boring Bars