Shop All Dial Calipers
This Product is Discontinued
Hhip
18" Long Range Heavy Duty Dial Caliper (Discontinued)
Mfr # 4100-2418
Zoro # G2470187
Free Shipping & Returns
This Product is Discontinued
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hhip
- MFR # 4100-2418
- Zoro # G2470187
- UPC # 769053033471
- Country of Origin China
- Category Dial Calipers
Details
Item | Long Range Heavy Duty Dial Caliper 18" |
Description
Long Range Heavy Duty Dial Caliper 18 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.