Hhip

16mm High Speed Steel T-Slot Cutter


product price: $20.95
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Hhip
  • MFR # 2006-0184
  • Zoro # G512124574
  • UPC #
    769053113081
  • Country of Origin India
  • Category T-Slot Cutters

Description

HHIP 16mm High Speed Steel T-Slot Cutter Rugged design with free cutting features. Tailored for the precise cutting of t-slots. Cutters have positive radial rake, right and left hand spiral with alternate side cutting teeth for maximum chip clearance. Optimized for use with milling machines to ensure accurate t-slot creation in metalwork. Bolt size is 8mm. 16mm cutter diameter. 8mm cutter width. 7mm neck diameter. 10mm shank diameter. 62mm overall length. 6 teeth.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.