Shop All Tool Bits
Hhip
1/4 X 8" M2 High Speed Steel Extra Long Square Tool Bit
Mfr # 2000-0073
Zoro # G4600953
product price: $6.89
/ea
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | M2 High Speed Steel Extra Long Square To |
Description
M2 High Speed Steel Extra Long Square To
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 80-inch x 0.25-inch x 0.025 x 10-14 TPI Premium Bimetal Blade (534085)
- GEDORE Metric Plain Ball Hex Key, 5 mm Tip Size, 6 1/2 in Long, 21/32 in Short (42 DKEL 5)
- URREA Chrome finish hinge handle 3/8" X 7-3/16" (5265)
- OX TOOLS Pro 4.5" PC15 Sandwich Tuck Point Blade, 5/8"-7/8" Bore (OX-PCTP-4.5)
- HHIP 1/8 X 2-1/2" 8% Cobalt Square Tool Bit (2000-0041)
- HHIP 3/8 X 3" M2 High Speed Steel Square Tool Bit (2000-0005)
- HHIP 3/8 X 3" 8% Cobalt Square Tool Bit (2000-0045)
- HHIP 1/4 X 4" High Speed Steel Round Tool Bit (2000-0377)
- HHIP 1/4 X 1/2 X 4" High Speed Steel Rectangular Tool Bit (2000-0220)
- HHIP 3/8 X 5" High Speed Steel Round Tool Bit (2000-0385)
- MICRO 100 Brazed Tool Bit, RAL, 2.5 In L, 3/8 In W (RAL-8)
- Hhip Tool Bits and Engraving Tools