Shop All Hand Reamers
Hhip
1/4 X 1-1/2 X 6" High Speed Steel Straight Shank Chucking Reamer
Mfr # 2006-3016
Zoro # G2509877
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hhip
- MFR # 2006-3016
- Zoro # G2509877
- UPC # 769053091693
- Country of Origin China
- Category Hand Reamers
Details
Item | High Speed Steel Straight Shank Chucking |
Material - Machining | High Speed Steel |
Description
High Speed Steel Straight Shank Chucking
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1/2" Drive Beam Torque Wrench 0-150 ft/lbs. (2957N)
- UNIBOR 5/8in X 2in Premium M42 Cobalt Annular Cutter with Pilot Pin (25220)
- SUPERCUT 100.75-inch x 0.1875-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (206470)
- WIHA 3/8 in Drive Insulated Socket 13 mm, Hex, Metric (31513)
- HHIP A-H 8 Piece High Speed Steel Adjustable Blade Reamer Set (2006-0026)
- HHIP 11/16 X 2-1/4 X 9" High Speed Steel Straight Shank Chucking Reamer (2006-3044)
- HHIP 1/2 X .751 X .665 X 1-3/8 X 3-1/8 Taper 3/4 Spiral Flute Pipe Reamer (2006-2042)
- HHIP .124 X 7/8 X 3-1/2" High Speed 4F Straight Shank Chucking Reamer (2006-3510)
- HHIP I 1-1/16-1-3/16" High Speed Steel Adjustable Blade Reamer (2006-0086)
- HHIP 1/16 X. 291 X .245 X 3/4 X 2 Taper 3/4 Spiral Flute Pipe Reamer (2006-2014)
- DRILL AMERICA B HSS Adjustable Reamer 17/32" - 19/32" (DWRRADJB)
- Hhip Hand Reamers