Shop All Drill Bit and Tap Sets
Hhip
14 Piece HSS 3-In-1 Tap/Drill Kit & 7-In-1 Multi-Purpose Gage
Mfr # 9999-0042
Zoro # G611952122
product price: $42.29
/ea
$42.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hhip
- MFR # 9999-0042
- Zoro # G611952122
- UPC # 769053114453
- Country of Origin China
- Category Drill Bit and Tap Sets
Description
HHIP 14 Piece HSS 3-In-1 Tap/Drill Kit & 7-In-1 Multi-Purpose Gage The tap and drill set can be used for complete hole drilling, tapping, deburring and countersinking in one operation with power drill saves labor and time. It can also be used to tap up to 10 gage steel, copper, brass, aluminum and plastic. Back tapered design helps prevent thread damage from over-drilling. One-piece drill/tap assures proper drill for tap size. The set is made of high-speed steel for longer life and includes 6 combination drill, tap & countersinks, 1 high torque tested quick-change adapter, 6 quick change CRV steel bits and a case. The thread range is 6-32, 8-32, 10-24, 10-32, 12-24, & 1/4-20 and the CRV bits are Slot3, Slot4, PZ1, PZ2, PH1 & PH2. The 7-In-1 multi-purpose gage is made of tool steel with black coating and laser engraved markings. The gage measures wire gages, drill sizes, drill points, screw pitches and bores and can also be used as a ruler or protractor. A tap & drill recommendation chart is included. The wire gage measures 0.024-0.25, the drill sizes include #5, #6, #8, #10, #12, 1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8 & 3/4. The drill points include 60, 90, 118 & 135 degrees and the screw pitch gage measures 40th, 32nd, 24th, 20th, 18th, 16th, 14th, 13th, 12th, 11th & 10th TPI. Bore gages include 1/64-1/2, the ruler is 2-1/2 x 32nds and the protractor measures 15, 30, 45, 60, & 90 degrees.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Drain Cleaning Tool Set, 2 in Cap, 4 Pc (22XP45)
- JET Bandsaw Light Kit (JWBS-14LIT)
- STANLEY 100 ft Tape Measure, 1/2 in Blade (34-760)
- APEX TOOL GROUP Torsion Bit, SAE, 5/8", Hex, T70, 1-9/16" (SZ-TX-70-A-1PK)
- HHIP Spring Loaded Tap Guides & 4 Piece Tap & Reamer Wrench Set (9999-0038)
- DRILL AMERICA 3/4" NPT Tap and 59/64" HSS Drill Bit (POU3/4NPTW/DRILL)
- DEWALT 8 mm - 1.25 Tap & Letter H Drill Bit (DWA1422)
- POWERBUILT 10Mm-1.25 Tap & 8.8Mm Drill Bit (642491)
- POWERBUILT 10-24Nc Tap & 5/32" Drill Bit (642622)
- DRILL AMERICA 1-9/16in-12 UNS HSS Plug Tap and 1-31/64in HSS 1/2in Shank Drill Bit Kit (POUFS1-9/16-12)
- DRILL AMERICA #10-24 HSS Plug Tap and #25 HSS Drill Bit (POU10-24)
- Hhip Drill Bit and Tap Sets