Shop All Ring Gauges
Hhip
1/4-28UNF 2A Thread Ring Gage Set Go-Nogo
Mfr # 4101-0322
Zoro # G2510419
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hhip
- MFR # 4101-0322
- Zoro # G2510419
- UPC # 769053034478
- Country of Origin China
- Category Ring Gauges
Details
Item | Thread Ring Gage Set Go-Nogo 2A 1/4-28U |
Description
Thread Ring Gage Set Go-Nogo 2A 1/4-28U
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 12" L x Metal Cutting Reciprocating Saw Blade (DS1210CF3)
- DIABLO Torx #20 X 6 in. L Driver Bit Black Oxide 1 pc (DT206P1)
- AVK Thread Conversion Kit, 8-32, UNC, 1 pcs. (AA271-832)
- GEAR KEEPER Instrument Retractor, 22 in. L, Black, 3 lb (RT3-4548)
- HHIP M5 X 0.8 6G Thread Ring Gage Go-Nogo (4101-1205)
- HHIP 1/4-20 UNC 2A Thread Ring Gage Set Go-Nogo (4101-0321)
- HHIP 1/2-20UNF 2A Thread Ring Gage Set Go-Nogo (4101-0334)
- HHIP M10 X 1.25 6G Thread Ring Gage Go-Nogo (4101-1210)
- HHIP 1/2-13UNC 2A Thread Ring Gage Set Go-Nogo (4101-0333)
- HHIP 10-32UNF 2A Thread Ring Gage Set Go-Nogo (4101-0317)
- VERMONT GAGE Adj. Go Ring Gage, 1 1/2-12 UNF 2A (361188010)
- Hhip Ring Gauges