1/4-1-1/4 in. 8 Piece Expanding Arbor Set
Mfr # 3906-4006
Zoro # G610072494
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
HHIP 1/4-1-1/4 in. 8 Piece Expanding Arbor Set By placing an arbor in your machine and expanding the arbor, you can machine the arbors to the precise diameter and length for your job. Chuck the shank of the expanding mandrel in a collet, jaw chuck or fixture. With an Allen Wrench, tighten the hex draw bolt until it expands. Machine the slotted part larger than the bore of the part. Loosen the hex draw bolt, position the part, and tighten the draw screw. The part is now chucked and ready for machining. Can be used with standard collets, vises, jaw chucks and many other special fixtures. Multiple expanding mandrels are also used in other special fixtures. Used in research and development work for large or small shops. Supplied with alloy wrenches and wooden stand.
- •By placing an arbor in your machine & expanding the arbor, you can machine the arbors to the precise diameter & length for your job.
- •Can be used with standard collets, vises, jaw chucks and many other special fixtures.
- •Multiple expanding mandrels are also used in other special fixtures.
- •Used in research & development work for large or small shops.
- •Supplied with alloy wrenches and wooden stand.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMT Dado & Planer Bit with Bearing, 1/2-Inch Shank, 3/4-Inch Diameter (852.501.11B)
- LENOX 4" L x Metal Cutting Reciprocating Saw Blade (21068418GR)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.989 (111298900)
- VERMONT GAGE Pin Gage, Minus, 0.243 In, Black (911224300)
- HHIP 6-32mm 8 Piece Expanding Arbor Set (3906-4008)
- VERSADRIVE HMT Rapid-Lock Extension Arbor 12 in. (111015-300)
- PARLEC Shell Mill Holder, CAT40, Pilot Dia 1.0 In (C40-10SM2)
- WALTER Shell Mill Holders & Adaptors, AA704-B32-G32-050-B (AA704-B32-G32-050-B)
- JACOBS AO806 Arbor Bridgeport Taper/6JT (7342DN)
- HOUGEN Arbor for RotaCut Hole Cutters Pilot Pin (11088)
- ERICKSON Shell Mill Holder, CV50, 3/4 (CV50BTDSMC0751050)
- Hhip Arbors