Shop All Clevis Pins
Hhip
1.30-4.98mm -.005 185 Piece Pin Gage Set
Mfr # 4101-1012
Zoro # G2498485
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Clevis Pin Type Pin
- Fastener Finish Hardened
- Pin Dia. 1.30-4.98 mm
- Fastener Length 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hhip
- MFR # 4101-1012
- Zoro # G2498485
- UPC # 769053036373
- Country of Origin China
- Category Clevis Pins
Dimensions
Pin Dia. | 1.30-4.98 mm |
Fastener Length | 2" |
Details
System of Measurement | Metric |
Clevis Pin Type | Pin |
Fastener Finish | Hardened |
Item | Piece Pin Gage Set 185 1.30-4.98Mm,-.00 |
Description
Piece Pin Gage Set 185 1.30-4.98Mm,-.00
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS Socket Set Screw, Flat Point, DIN 913, M6-1.0x10mm, Alloy Steel Metric Class 14.9 - 45H, 100PK (339593-100)
- SUBURBAN BOLT AND SUPPLY 1/2 X 1-1/2 ROLL PIN (A0570320132)
- ZORO SELECT Fully Threaded Stud, 3/8"-16, 2 in, Stainless Steel, 316, Plain Finish, 10 PK (45641)
- TITAN FASTENERS Machine Screw Assortment, Steel, Zinc Plated Finish (TFP18CMCWN400)
- HHIP 0.239" Replacement Pin Gage P-1 -0.0002 Tolerance (4103-0239)
- HHIP 0.679" Replacement Pin Gage P-4 0.0002 Tolerance (4103-0679)
- HHIP 0.231" Replacement Pin Gage P-1 -0.0002 Tolerance (4103-0231)
- HHIP 0.053" Replacement Pin Gage P-0 -0.0002 Tolerance (4103-0053)
- HHIP 0.500" Replacement Pin Gage P-2 0.0002 Tolerance (4103-0500)
- HHIP 0.518" Replacement Pin Gage P-3 0.0002 Tolerance (4103-0518)
- ALLIED TITANIUM Clevis Pin 1/2 X 1-15/16 Grip length with 9/64 hole, Grade 5 (Ti-6Al-4V) (0038200)
- Hhip Clevis Pins