Shop All Clevis Pins
Hhip
125 Piece M4 Minus Pin Gage Set .626-.750"
Mfr # 4101-0014
Zoro # G2498458
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Pin
- Fastener Finish Hardened
- Pin Dia. 0.626-0.750"
- Fastener Length 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hhip
- MFR # 4101-0014
- Zoro # G2498458
- UPC # 769053033983
- Country of Origin China
- Category Clevis Pins
Dimensions
Pin Dia. | 0.626-0.750" |
Fastener Length | 2" |
Details
System of Measurement | Inch |
Clevis Pin Type | Pin |
Fastener Finish | Hardened |
Item | M4 Minus Pin Gage Set .626-.750" 125Piec |
Description
M4 Minus Pin Gage Set .626-.750 In. 125Piec
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Serrated Lock Nut, 3/8"-16, Steel, Grade A, Zinc Plated, 15/64 in Ht, 100 PK (3HDX4)
- MIDWEST FASTENER Round Spacer, Zinc Steel, 50 mm Overall Lg, 6 mm Inside Dia (930397)
- KERR LAKESIDE 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 50 PK (37C100KBC)
- TORQUEMASTER Masonry Screw, 1/4" Dia., Flat, 4 in L, Steel Blue Ruspert, 100 PK (54252)
- HHIP 0.107" Replacement Pin Gage P-1 -0.0002 Tolerance (4103-0107)
- HHIP 250 Piece M2 Plus Pin Gage Set .251-.500 (4101-0112)
- HHIP 0.127" Replacement Pin Gage P-1 -0.0002 Tolerance (4103-0127)
- HHIP 0.502" Replacement Pin Gage P-3 0.0002 Tolerance (4103-0502)
- HHIP 0.845" Replacement Pin Gage P-6 0.0002 Tolerance (4103-0845)
- HHIP 0.21-1.29mm -.005 55 Piece Pin Gage Set (4101-1011)
- ZORO SELECT Precision Clevis Pin 1/2 Usable Lg (PIN3011212)
- Hhip Clevis Pins