Shop All Precision Measuring Accessories
Hhip
12"/300mm Electronic Scale-Vertical
Mfr # 4100-4042
Zoro # G2495177
product price: $82.55
/ea
Free Shipping & Returns
$82.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hhip
- MFR # 4100-4042
- Zoro # G2495177
- UPC # 769053033815
- Country of Origin China
- Category Precision Measuring Accessories
Details
Item | Electronic Scale-Vertical 12"/300Mm |
Description
Electronic Scale-Vertical 12 In./300Mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Elect Torque Wrench, 12.5 to 250.7 ft lb (4RYL8)
- KO-KEN Socket 16mm 6 Point 70mm Spark Plug Socket Clip type 3/8 Sq. Drive (3300CZ-16)
- WINGITS Apache 200 Drill Bit Kit 1-1/4", 3/4", 1-1/4", 3PK (WA2003PCS)
- MILWAUKEE TOOL 4 in Torque Lock Locking Plier (48-22-3504)
- HHIP M2 Thread Replacement Contact Point For Test Indicators (4400-1008)
- HHIP 12"/300mm Electronic Scale-Horizontal (4100-4012)
- HHIP 4-48 Threaded Contact Point For Indicators (4400-3139)
- HHIP USA Made 3 Piece Extension Point Kit (4401-0433)
- HHIP 8mm X 40mm ROD Mini Uni Arm With Fine Adjustment For Indicators (4401-0118)
- HHIP USA Made Metric To English CoNVersion Point (4401-0430)
- MITUTOYO Mounting Barcket, For Htd (04AZB157)
- Hhip Precision Measuring Accessories