Shop All Precision Measuring Accessories
Hhip
12"/300mm Electronic Scale-Horizontal
Mfr # 4100-4012
Zoro # G2495168
product price: $44.45
/ea
$44.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hhip
- MFR # 4100-4012
- Zoro # G2495168
- UPC # 769053033785
- Country of Origin China
- Category Precision Measuring Accessories
Details
Item | Electronic Scale-Horizontal 12"/300Mm |
Description
Electronic Scale-Horizontal 12 In./300Mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Indexable Boring Bar, SSOI5001000250R, 4-3/4 in L, High Speed Steel, Triangle Insert Shape (SSOI5001000250R)
- IRWIN 18" Locking C-Clamp 8" Jaw capacity (18SP) (18SP)
- PFERD 10" Square File - Second Cut (11091)
- YG-1 TOOL CO V7 Plus A 4 Flute Multiple Helix Plain Shank End Mill (UGMF68905)
- HHIP Dovetail Indicator Holder With 1/4" Shank (4401-0426)
- HHIP Fine Adjustment Mini Universal Arm For Indicators (4401-0116)
- HHIP 8mm X 40mm ROD Mini Uni Arm With Fine Adjustment For Indicators (4401-0118)
- HHIP 1/4 X 3/8 Swivel Dovetail Clamp (4401-0469)
- HHIP Half Round Combination Test Indicator Holder (4401-0412)
- HHIP Universal Indicator Arm With Fine Adjustment (4401-0115)
- XHORSE Xhorse:Tracer / Probe for CONDOR XC MINI (XHS-TRACER)
- Hhip Set Up & Alignment Tools