Shop All High Speed Steel Chucking Reamers
Hhip
1/2 X 2 X 8" High Speed Steel Straight Shank Chucking Reamer
Mfr # 2006-3032
Zoro # G4600655
product price: $27.59
/ea
Sold in multiples of 2 for $55.18
$55.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hhip
- MFR # 2006-3032
- Zoro # G4600655
- UPC # 769053091761
- Country of Origin China
- Category High Speed Steel Chucking Reamers
Details
Item | High Speed Steel Straight Shank Chucking |
Material | High Speed Steel |
Description
High Speed Steel Straight Shank Chucking
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 55" Guide Rail (194368-5)
- PROTO 3/8 in Drive Hex Socket Bit SAE 9/64 in Tip, 2 23/32 in L (J49909/64)
- WESTWARD 3/8 in Drive, 15/16" 6 pt SAE Socket, 6 Points (10E888)
- WESTWARD 2-5/8" HSS Bright Jobber Length Drill Bit (6NRX7)
- HHIP 29 Piece 1/16-1/2" X 64ths High Speed Steel Chucking Reamer Set (2006-0011)
- HHIP 14 Piece .125-.501" High Speed Steel Chucking Reamer Set (2006-0001)
- CLEVELAND Chucking Reamer, 9/32" Size, HSS, Spiral (C29803)
- DRILL AMERICA 3/16" HSS Straight Shank Straight Flute Chucking Reamer (DWRR3/16)
- CLEVELAND Chucking Reamer, 17/32" Size, HSS, Spiral (C30335)
- KODIAK CUTTING TOOLS .3545 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5478616)
- ZORO SELECT Chucking Reamer, 3/8 In., 6 Flute, HSS (13H764)
- Hhip High Speed Steel Chucking Reamers