Shop All Drill Mills
Hhip
1/2 X 1/2 X 2 X 4" 4 Flute M42 Cobalt Roughing End Mill
Mfr # 8002-5736
Zoro # G2480705
product price: $26.19
/ea
$26.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- End Mill Style Drill
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hhip
- MFR # 8002-5736
- Zoro # G2480705
- UPC # 769053064000
- Country of Origin China
- Category Drill Mills
Details
Item | M42 Cobalt Roughing End Mill 4Flute 1/2 |
End Mill Style | Drill |
Description
M42 Cobalt Roughing End Mill 4Flute 1/2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY FATMAX® Push-Lock™ Groove Joint Pliers – 10" (84-648)
- KYOCERA Diamond Turning Insert, Diamond, 3, VNGA, .5, CBN (VNGA3305S00525MEKBN25M)
- EAZYPOWER Mini Mounted Point, 3/8In, AO (87856)
- IGAGING Digital Indicator w/ Flexible Arm Holder & Magnetic Base - 35-102 (35-102)
- HHIP 1/4 X 3/8 X 2-7/16" 4 Flute M42 Cobalt Fine-Pitch Roughing End Mill (5823-0250)
- HHIP 3/8 X 3/8 X 3/4 4 Flute M42 Cobalt Fine-Pitch Roughing End Mill (5823-0375)
- HHIP 3/8 X 3/8" 4 Flute TiN Double End Center Cut End Mill (5829-0375)
- HHIP 1/4 X 1/2" HSS Corner Rounding End Mill (5800-4080)
- HHIP 1 X 1 X 2 X 4-1/2" 5 Flute M42 Cobalt Roughing End Mill (8002-5802)
- HHIP 45 Degree 2" X 1-1/2 Shank 4-Insert Indexable Chamering End Mill (2076-0016)
- HARVEY TOOL Drill/End Mill - Mill Style - 4 Flute, 0.5000" (1/2), Single End/Double End: Single End (870232)
- Hhip End Mills