Shop All Drill Bit Cases & Cabinets
Hhip
12" 4-Jaw Independent Plain Back Chuck
Mfr # 3900-0046
Zoro # G4598616
product price: $482.99
/ea
Free Shipping & Returns
$482.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hhip
- MFR # 3900-0046
- Zoro # G4598616
- UPC # 769053015309
- Country of Origin China
- Category Drill Bit Cases & Cabinets
Details
Item | Independent Plain Back Chuck 4-Jaw 12" |
Description
Independent Plain Back Chuck 4-Jaw 12 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA 8 oz Ball pein Hammer, Stainless Steel, OAL 220mm (013770623)
- ICS Spark Plug (544034)
- WESTWARD Straight Rtr Bit, Carbide Tipped, 3/8 In (16Y587)
- MILWAUKEE TOOL 3/8" Drive Standard Impact Socket 24 mm Size, Standard Socket, Black Phosphate (49-66-6147)
- HHIP Threaded M39 X 4 Backplate / Adapter For 6" 3 Or 4 Jaw Lathe Chucks (3900-3339)
- HHIP 3" 3-Jaw Chuck 1-8 Threaded Backplate (3900-3110)
- HHIP 6" 4-Jaw Independent Plain Back Chuck (3900-0041)
- HHIP 12" D1-8 3-Jaw Camlock Lathe Chuck (3900-4612)
- HHIP 5/16" (8mm) Square Standard Chuck T-Wrench (3900-4866)
- HHIP 10" 3-Jaw Plain Back Lathe Chuck (3900-0038)
- HHIP Unthreaded Backplate/Adapter For 4" Lathe Chucks (3900-3305)
- Hhip Drill Bit Cases & Cabinets