Shop All Tap Sets
Hhip
1/2-20NF H3 4 Flute High Speed Steel Plug Hand Tap
Mfr # 1013-5020
Zoro # G2514086
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Item | H3 4Flute High Speed Steel Plug Hand Tap |
Thread Direction | Right Hand |
Description
H3 4Flute High Speed Steel Plug Hand Tap, Thread Direction Right Hand
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Cordless Screwdriver Kit, 12.0V (2402-22, 48-11-2420)
- LINK HANDLES Curved Grip Handle, 36", Sanded, Industrial (64698)
- KLEIN TOOLS 24 TPI Reciprocating Saw Blade, 5 PK (31734)
- BURNDY Type W Crimping Die, Length (In.): .75 (WBG)
- HHIP M10-1.50 D6 Limit Metric TiN Coated Plug Tap (1011-7707)
- HHIP 3/8-24NF H3 3 Flute Spiral Point Plug Tap (1011-6112)
- HHIP 1/2-13NC H3 3 Flute Spiral Point Plug Tap (1011-6122)
- HHIP 5/8-11NC H3 3 Flute Spiral Point Plug Tap (1011-6138)
- HHIP 12-28NF H3 2 Flute Spiral Point Plug Tap (1011-6064)
- HHIP 1/8-27 TiN Coated Taper Pipe Tap (1011-3310)
- KODIAK CUTTING TOOLS #4-48 Standard Hand Tap 3 Piece Tap Sets (5500385)
- Hhip Tap Sets