Shop All Micrometers
Hhip
12-16 Interchangeable Anvil Outside Micrometer
Mfr # 4200-0171
Zoro # G2497916
Free Shipping & Returns
$456.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.001"
- Features Carbide Tipped Measuring Faces, Microfine Graduations, Pipe Combined Steel Frame Porvides Lightness plus Extreme Rigidity for Perfect Balance
- Includes (1) Fitted Case, Standards
- Anvil Interchangeable
- Thimble Ratchet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hhip
- MFR # 4200-0171
- Zoro # G2497916
- UPC # 769053047317
- Country of Origin China
- Category Micrometers
Details
Item | Outside Micrometer |
Resolution | 0.001" |
Range | 12 to 16" |
Features | Carbide Tipped Measuring Faces, Microfine Graduations, Pipe Combined Steel Frame Porvides Lightness plus Extreme Rigidity for Perfect Balance |
Includes | (1) Fitted Case, Standards |
Anvil | Interchangeable |
Thimble | Ratchet |
Description
Interchangeable Anvil Outside Micrometer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER TOOL #4 Carbide-Tipped 118 Deg. Jobber Length Drill Bit, Shank Dia.: 0.2090" (50390)
- HYDE 9mm Replacement Snap-Off Knife Blade, PK 5 (42345)
- MILWAUKEE TOOL Milwaukee Diamond Plus Hole Saw, 1-3/8 in Dia, 1-1/2 in D Cutting, 5/8-18 Arbor, 4 TPI (49-56-5625)
- WRIGHT TOOL Socket 1-1/2" Drive 6 Point Deep Metric (849-56MM)
- HHIP 1" / 25mm IP65 Electronic Micrometer With Absolute SPC (4209-0010)
- HHIP 12"/300mm/Fraction Electronic Caliper (4100-3512)
- HHIP 20" / 500mm Long Digital Electronic Caliper 4" Jaws (4100-0033)
- HHIP 0-1" .00005" Indicating Micrometer (4200-0205)
- HHIP 1-2" C-Type Outside Micrometer .0001" (4200-0152)
- HHIP 9-10" C-Type Outside Micrometer .0001" (4200-0160)
- ASIMETO Painted Cast Iron Base Asimeto Micrometer Stand (7109021)
- Hhip Micrometers & Sets