Shop All Plug Gauges
Hhip
1/2-13UNC 2B Go-Nogo Thread Plug Gage Set
Mfr # 4101-0233
Zoro # G2515197
product price: $64.29
/ea
$64.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go/NoGo (Plus/Minus)
- Class 2B
- Thread Type UNC
- Application Most Commonly Used for General Applications Including Bolts, Nuts, Screws and Similar Fasteners
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hhip
- MFR # 4101-0233
- Zoro # G2515197
- UPC # 769053034379
- Country of Origin China
- Category Plug Gauges
Dimensions
Thread Size | 1/2"-13 |
Details
Item | Thread Plug Gage Set |
Type | Go/NoGo (Plus/Minus) |
Class | 2B |
Thread Type | UNC |
Application | Most Commonly Used for General Applications Including Bolts, Nuts, Screws and Similar Fasteners |
Description
Go-Nogo Thread Plug Gage Set 2B 1/2-13U
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Disc Handwheel, Aluminum, Similar To DIN 950, Diameter D1= 360 mm, Bore D2= 28 mm, Without Grip (K0163.0360X28)
- BIG HORN Brass Router Template Guide I.D. 17/32 Inch O.D. 5/8 Inch Replaces Porter Cable 42045 (19665)
- MORSE Band Saw Blade, 11 ft. 6 in L, 1" W, 3/4 TPI, 0.035" Thick, Bimetal (11'6" ZWEG083C34MAVPR)
- WIHA Precision Torx Screwdriver T3 Round (26628)
- HHIP 6-32UNC 2B Go-Nogo Thread Plug Gage Set (4101-0212)
- HHIP 3/8-16UNC 2B Go-Nogo Thread Plug Gage Set (4101-0227)
- HHIP 4-40UNC 2B Go-Nogo Thread Plug Gage Set (4101-0208)
- HHIP 7 Piece 2B Thread Plug Gage Go-Nogo Set With Handle (4101-0260)
- HHIP M5 X 0.8 H6 Thread Plug Gage Go-Nogo (4101-1105)
- HHIP M2 X 0.4 H6 Thread Plug Gage Go-Nogo (4101-1102)
- INSIZE Pin Gage Handle, Metalworking, Steel (7341-3S)
- Hhip Plug Gauges