Shop All Ring Gauges
Hhip
1/2-13UNC 2A Thread Ring Gage Set Go-Nogo
Mfr # 4101-0333
Zoro # G2510288
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hhip
- MFR # 4101-0333
- Zoro # G2510288
- UPC # 769053034546
- Country of Origin China
- Category Ring Gauges
Details
Item | Thread Ring Gage Set Go-Nogo 2A 1/2-13U |
Description
Thread Ring Gage Set Go-Nogo 2A 1/2-13U
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESON 300 ft Engineer's Tape Measure, 1/2 in Blade (OTR-10-300)
- WESTWARD Magnetic Pickup, 2 Lb Pull, 5-1/4 In L (1VTZ2)
- CAPRI TOOLS 22 mm x 24 mm 0-Degree Offset Extra-Long Box End Wrench (CP11800-2224)
- TAPMATIC Collet, Rubber Flex, 0.098 - 0.177 (21600)
- HHIP 1/4-28UNF 2A Thread Ring Gage Set Go-Nogo (4101-0322)
- HHIP 10-32UNF 2A Thread Ring Gage Set Go-Nogo (4101-0317)
- HHIP 1/4-20 UNC 2A Thread Ring Gage Set Go-Nogo (4101-0321)
- HHIP M10 X 1.25 6G Thread Ring Gage Go-Nogo (4101-1210)
- HHIP M6 X 1.0 6G Thread Ring Gage Go-Nogo (4101-1206)
- HHIP 1/2-20UNF 2A Thread Ring Gage Set Go-Nogo (4101-0334)
- VERMONT GAGE Ring Gage, 1"-14 Size, Tool Steel (361164150)
- Hhip Precision Gauges & Accessories