Shop All Hand Reamers
Hhip
11/16 X 2-1/4 X 9" High Speed Steel Straight Shank Chucking Reamer
Mfr # 2006-3044
Zoro # G2509886
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hhip
- MFR # 2006-3044
- Zoro # G2509886
- UPC # 769053091792
- Country of Origin China
- Category Hand Reamers
Details
Item | High Speed Steel Straight Shank Chucking |
Material - Machining | High Speed Steel |
Description
High Speed Steel Straight Shank Chucking
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW PRY BAR ROLLING HEAD REG 22" 484 (MY40104)
- MAKITA Crown Molding Stopper Set Makita LS1040 (192622-1)
- OLD FORGE Screwdriver, 1/4" sq. x 24" (5724)
- SUPERIOR ELECTRIC Japanese Carbon Brush Set, PK 2 (S80)
- HHIP 3/4 X .962 X .876 X 1-3/8 X 3-1/4 Taper 3/4 Spiral Flute Pipe Reamer (2006-2058)
- HHIP C 19/32-21/32" High Speed Steel Adjustable Blade Reamer (2006-0080)
- HHIP 3/4 X 2-1/2 X 9-1/2" High Speed Steel Straight Shank Chucking Reamer (2006-3048)
- HHIP .4990 X 2 X 8" High Speed Steel 6F Straight Shank Chucking Reamer (2006-3630)
- HHIP .249 X 1-1/2 X 6" High Speed Steel 6F Straight Chucking Reamer (2006-3550)
- HHIP 9/16 X 2 X 8" High Speed Steel Straight Shank Chucking Reamer (2006-3036)
- YANKEE Reamer, Hand Reamer, 0.6250 In (400-0.625)
- Hhip Hand Reamers