Shop All Microscope Accessories
Hhip
10W Bulb For #8902-0050 Microscope
Mfr # 8902-5081
Zoro # G2497496
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hhip
- MFR # 8902-5081
- Zoro # G2497496
- UPC # 769053067728
- Country of Origin China
- Category Microscope Accessories
Details
Item | Bulb,for No.8902-0050 Microscope 10W |
Description
Bulb,for No.8902-0050 Microscope 10W
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEL-ART Fast-Release Pipette Pump, Green, 10ml (437910)
- SCIENTIFIC LABWARES Crucible, Nickel, For General Lab (790-105)
- 3B SCIENTIFIC 3 Double Slits of Different Widths (1000596)
- KIMBLE CHASE Bottle Media Stge w/ Cap Glass 1000, PK10 (14395-1000)
- HHIP 10X Hastings Triplet Magnifier (4902-0045)
- HHIP LED Magnifier Lamp With Flex Arm (8401-0045)
- HHIP 10X Pocket Optical Comparator With 8 Reticles (8902-0041)
- HHIP 8X LED Desk Top Magnifier (8070-0001)
- AMSCOPE Pair of 16X Widefield Microscope Eyepieces 23mm (EP16X23-V299)
- AMSCOPE 100X Plan Achromatic Objective for Metallurgical Microscopes (PL100X)
- AMSCOPE 0.55X Stainless Steel C-mount Camera Lens for Nikon Microscopes (AD-C05-NIK)
- Hhip Microscope Accessories