Shop All Indexable Milling Cutters
Hhip
10P 1 145 Degree Gear Cutter
Mfr # 2041-1012
Zoro # G307583128
product price: $39.85
/ea
$39.85
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
- Brand Hhip
- MFR # 2041-1012
- Zoro # G307583128
- UPC # 769053110455
- Country of Origin China
- Category Indexable Milling Cutters
Description
HHIP Cutter diameter is 234 Arbor hole is 1 Made from high speed steel Ground from solid Bright finish Straight teeth on periphery of cutters For spur gears with 145 degrees 20 degrees Involute gear cutters make it possible to machine gears on your CNC or manual mill The gear cutter is made into the involute profile which transfers it's shape to your gear blank allowing it to run with other gears The gear cutter needs to be matched to your gear specifications including diametral pitch or module, pressure angle and the number of teeth it will cut The profile of all involute spur gears changes slightly as the tooth count changes and so the profile of the gear cutter changes as well Cutters are numbered from 18 depending on how many teeth it will cut
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
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
- HANSEN GLOBAL Socket Holder 3/8 in. Drive Metric fits Regular and Deep (3806)
- MITUTOYO Absolute Digital Scale Unit, 4 In/100mm (572-210-30)
- POWERBUILT 9Pc 3/8" Drive SAE 6Pt Socket Set (641716)
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads, 0.3000", Finish - Machining: AlTiN (901260-C3)
- HHIP 16P 3 20 Degree Gear Cutter (2040-1633)
- HHIP 16P 7 20 Degree Gear Cutter (2040-1674)
- HHIP 48P 8 145 Degree Gear Cutter (2041-4883)
- HHIP 20P 3 20 Degree Gear Cutter (2040-2137)
- HHIP 12P 1 145 Degree Gear Cutter (2041-1210)
- HHIP 10P 4 20 Degree Gear Cutter (2040-1047)
- STM 8 x 112 x 112 Bore HSS Staggered Tooth Milling Cutter (135660)
- Hhip Milling Cutters