Shop All Collet Chucks
Hhip
100mm Diameter ER-40 Collet Chuck
Mfr # 3901-5036
Zoro # G2474405
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hhip
- MFR # 3901-5036
- Zoro # G2474405
- UPC # 769053088877
- Country of Origin China
- Category Collet Chucks
Details
Item | Diameter Er-40 Collet Chuck 100mm |
Description
Diameter Er-40 Collet Chuck 100mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 22-804 Chamfer Tool, 30" Diameter 3/4" Lip (22-804)
- CLEVELAND 118° Solid Carbide Jobber Length Drill Cleveland 1727 Bright Carbide RHS/RHC 7/32 (C47634)
- HANSEN Metric Three Row Socket Tray for 1/4" Drive Sockets, Green (14043)
- K-TOOL INTERNATIONAL Metric Combo Wrench 25mm (KTI-41825)
- HHIP #40-10 Piece ER-40 Spring Collet Chuck Set (3900-0538)
- HHIP ER-11 1/2" Straight Shank Spring Collet Chuck Set (3900-1172)
- HHIP Hex ER-25 Collet Block (3900-5127)
- HHIP ER-16 CAT40 V-Flange Spring Collet Chuck Set (3900-4016)
- HHIP MT3 ER-40 Collet Chuck-Drawbar End (3900-5078)
- HHIP 3/4 X 2-1/2" ER-20 Straight Shank Chuck Extension (3900-5112)
- HHIP 3/4X2-1/2" ER-11 Straight Shank Collet Chuck (3900-5107)
- Hhip Collets, Chucks & Accessories