Shop All Clevis Pins
Hhip
100 Piece .101-.200" Minus Class ZZ Pin Gage Set With Handle
Mfr # 4103-3003
Zoro # G2498519
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Pin
- Fastener Finish Hardened
- Pin Dia. 0.101-0.200"
- Fastener Length 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hhip
- MFR # 4103-3003
- Zoro # G2498519
- UPC # 769053093024
- Country of Origin China
- Category Clevis Pins
Dimensions
Pin Dia. | 0.101-0.200" |
Fastener Length | 2" |
Details
System of Measurement | Inch |
Clevis Pin Type | Pin |
Fastener Finish | Hardened |
Item | Minus Class Zz Pin Gage Set w/Handle |
Description
Minus Class Zz Pin Gage Set w/Handle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 3/16 x 1 Roll Pin / Spring Pin / Tension Pin 25 Pins by X1 Tools (X1E-CON-PIN-ROL-1160x25)
- NORD-LOCK Wedge Lock Washer, For Screw Size 9/16 in Steel, Advanced Corrosion Resistance Finish, 4 PK (1535)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/16" , Steel Plain Finish, 435 PK (08476)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Steel Zinc Plated Finish, 7450 PK (FWUIS0250-7450P)
- HHIP 0.679" Replacement Pin Gage P-4 0.0002 Tolerance (4103-0679)
- HHIP 0.231" Replacement Pin Gage P-1 -0.0002 Tolerance (4103-0231)
- HHIP 0.982" Replacement Pin Gage P-7 0.0002 Tolerance (4103-0982)
- HHIP .061-.250 Pin Gage Handle (4102-0012)
- HHIP 0.898" Replacement Pin Gage P-6 0.0002 Tolerance (4103-0898)
- HHIP 0.190" Replacement Pin Gage P-1 -0.0002 Tolerance (4103-0190)
- ITW SHAKEPROOF Clevis Pin 3/16 x 1/2 LCS ZC (CLPZ-0187-0500/B)
- Hhip Clevis Pins