Shop All Indexable Toolholders
Hhip
10 in. Horizontal/Vertical Rotary Table
Mfr # 3906-2310
Zoro # G510072471
Free Shipping & Returns
$510.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hhip
- MFR # 3906-2310
- Zoro # G510072471
- UPC # 769053112350
- Country of Origin India
- Category Indexable Toolholders
Description
HHIP 10 in. Horizontal/Vertical Rotary Table All rotary tables are precision ground. Low profile design. Worm gear is easily disengaged for free rotation. 10 second vernier reading. Graduated 360 degrees. All rotary table parts are strategically positioned for easy access. The one piece worm and shaft are hobbed from a solid alloy steel. Center hole is 3MT. Vertical center height is 6.5 in.. Horizontal overall height is 3.3 in.. Vertical overall height is 12.6 in.. 4 t-slots. T-slot width is .55 in.. One rotation of handle equals 4 degrees on the collar. 85 lbs.
- •All rotary tables are precision ground.
- •Low profile design.
- •Worm gear is easily disengaged for free rotation.
- •10 second vernier reading.
- •Graduated 360 degrees.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERTEX Vertex Dividing Plates For 10 & 12" Vertex Rotary Tables (3900-2394)
- TEKTON 1/4" Drive Metric, 9 pcs (SHD90110)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-1299)
- TEKTON 1/2 Inch Drive x 21 mm 6-Point Impact Socket (SID22121)
- HHIP 1/2" External Indexable Threading Tool Holder & Insert Kit (2301-1625)
- HHIP SRDCN 10-12B Turning Tool Holder (2037-1612)
- HHIP Sir1000R16 Internal Indexable Threading Tool Holder (2302-1000)
- HHIP 3/8" AR6 Indexable Carbide Turning Tool (2003-0111)
- HHIP 1" Right Hand Internal Mini Grooving & Cut-Off Holder (2306-2000)
- HHIP SVJBR 12-3B Turning Tool Holder (2034-0123)
- DORIAN Turning Toolholder, TPG, CTAPL08-2J, LH (73310151387)
- Hhip Indexable Toolholders