Shop All Milling and Drilling Accessories
This Product is Discontinued
Hhip
10" Horizontal/Vertical Rotary Table (Discontinued)
Mfr # 3903-2310
Zoro # G2513203
Free Shipping & Returns
This Product is Discontinued
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hhip
- MFR # 3903-2310
- Zoro # G2513203
- UPC # 769053087689
- Country of Origin China
- Category Milling and Drilling Accessories
Details
Item | Horizontal/Vertical Rotary Table 10" |
Description
Horizontal/Vertical Rotary Table 10 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.