Shop All Drill Bit Cases & Cabinets
Hhip
10" 4-Jaw Independent Plain Back Chuck
Mfr # 3900-0043
Zoro # G2493287
product price: $275.99
/ea
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hhip
- MFR # 3900-0043
- Zoro # G2493287
- UPC # 769053015293
- Country of Origin China
- Category Drill Bit Cases & Cabinets
Details
Item | Independent Plain Back Chuck 4-Jaw 10" |
Description
Independent Plain Back Chuck 4-Jaw 10 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Dial Test Indicator Set, 1-1/4", White (3809A)
- EAZYPOWER 8.00mm HSS 135 Deg. Jobber Length Drill Bit (82292)
- STARRETT Inside Micrometer Set, 6 to 8" Range (S770BXTLZ)
- TE-CO T-Bolt, 4140 Steel, 3/4-10x8 (46666)
- HHIP 6" Front-Mount Self Centering Top Reversible 3-Jaw Plain Back Chuck (3900-3430)
- HHIP Threaded 1-8 Backplate/Adapter For 5" Lathe Chucks (3900-3308)
- HHIP 8" D1-6 3-Jaw Camlock Lathe Chuck (3900-4608)
- HHIP 4" 5C Mount For 3 & 4 Jaw Self Centering Lathe Chucks (3900-4704)
- HHIP 4" 1"-10 Threaded Backplate For 3 Jaw Chucks (3900-3211)
- HHIP 4" 4-Jaw Plain Back Self-Centering Lathe Chuck (3900-0424)
- HUOT Drill Dispenser, Master, 159 Compartments (13175)
- Hhip Drill Bit Cases & Cabinets