Shop All General Hand Tool Kits
Hhip
1 X 25 Ft Heavy Duty Easy To Read Tape Measure
Mfr # 7020-0025
Zoro # G2478115
Sold in multiples of 2 for $13.78
$13.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Primary Application EASY TO READ TAPE MEASURE
- Overall Length 8"
- Number of Pieces 1
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hhip
- MFR # 7020-0025
- Zoro # G2478115
- UPC # 769053062235
- Country of Origin China
- Category General Hand Tool Kits
Dimensions
Overall Length | 8" |
Details
SAE or Metric | SAE |
Primary Application | EASY TO READ TAPE MEASURE |
Number of Pieces | 1 |
Material | Steel |
Item | Ft Heavy Duty Easy To Read Tape Measure |
Description
Ft Heavy Duty Easy To Read Tape Measure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 20V MAX* 7 1/4" Sliding Miter Saw (w/Battery & Charger) (DCS361M1)
- RDX 5/64 COBALT 135° SPLIT POINT HEAVY DUTY JOBBER DRILL (X300C 5/64)
- HHIP 55-63mm ER-40 Spanner Hook Wrench For ER Chuck Nut (3900-0596)
- SUBURBAN Tri-Blocks, 3in. L, 2in. W, 1in. H, 1, PR (B-123-H1-M)
- HHIP 0-150 lbs 1/2" Window Direct Readout Torque Wrench (7020-0151)
- HHIP 1/2" Drive Micrometer Torque Wrench (7020-0150)
- JONARD TOOLS Communications Tool Kit, No. of Pcs. 3 (TK-22148)
- MOBILE SHOP Complete Tool Bag with Empty Parts Box (MS-CTB)
- PALADIN Technician Installation Tool Kit (52050393)
- PALADIN Communications Tool Kit, No. of Pcs. 12 (906003)
- STANLEY 201 Piece Mechanics Tool Set (STMT71654)
- Hhip General Hand Tool Kits