Shop All Collets
Hhip
1" 5C Round Collet
Mfr # 3900-1161
Zoro # G4595238
product price: $16.19
/ea
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Round Collet 5C 1" |
Description
Round Collet 5C 1 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2040U)
- KIPP Mushroom Knob, Stainless Steel 1.4305, Size: 1, D= M05, D1= 21 mm, Electropolished (K0250.105)
- HYDE Wire Brush w/Scraper, 9 1/4 In (46835)
- KEO 5/8 90 deg ZErO Flute CO Deburring Tool (53523)
- HHIP 10mm R8 Round Collet (3903-0118)
- HHIP 1/16 5C Nylon Emergency Collet (3900-1613)
- HHIP 3/16" R8 Round Collet (3900-0804)
- HHIP 1/8-3/4" By 8ths 6 Piece R8 Collet Set (3900-0006)
- HHIP 15 Piece ER-25 Collet Rack (3900-5175)
- HHIP ER-40 1/4" Spring Collet (3900-5273)
- LYNDEX-NIKKEN Collet, 3J, 3/4in (300-048)
- Hhip Collets