Shop All Clevis Pins
Hhip
0.995" Replacement Pin Gage P-7 0.0002 Tolerance
Mfr # 4103-0995
Zoro # G2508398
product price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Pin
- Fastener Finish Hardened
- Pin Dia. 0.995"
- Fastener Length 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hhip
- MFR # 4103-0995
- Zoro # G2508398
- UPC # 769053046785
- Country of Origin China
- Category Clevis Pins
Dimensions
Pin Dia. | 0.995" |
Fastener Length | 2" |
Details
System of Measurement | Inch |
Clevis Pin Type | Pin |
Fastener Finish | Hardened |
Item | Replacement Pin Gage P-7 0.0002 Toleranc |
Description
Replacement Pin Gage P-7 0.0002 Toleranc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Self-Drilling Screw, #8 x 1/2 in, White Ruspert Steel Hex Head Hex Drive, 100 PK (54477)
- SEACHOICE Various x 1/2 in Phillips Pan Machine Screw, Plain Stainless Steel (59433)
- TAMPER-PRUF SCREWS #10-32 x 3/4 in One-Way Round Tamper Resistant Screw, Steel, Zinc Plated Finish, 100 PK (141200)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 17/32 in L, Steel Body, 500 PK (U34130.012.0046)
- HHIP 0.240" Replacement Pin Gage P-1 -0.0002 Tolerance (4103-0240)
- HHIP 0.237" Replacement Pin Gage P-1 -0.0002 Tolerance (4103-0237)
- HHIP 90 Piece .011-.100" Minus Class ZZ Pin Gage Set With Handle (4103-3001)
- HHIP 0.026" Replacement Pin Gage P-0 -0.0002 Tolerance (4103-0026)
- HHIP 0.159" Replacement Pin Gage P-1 -0.0002 Tolerance (4103-0159)
- HHIP 0.015" Replacement Pin Gage P-0 -0.0002 Tolerance (4103-0015)
- MIDWEST FASTENER 1/2" x 3" Zinc Plated Steel Universal Clevis Pins 4PK (62651)
- Hhip Clevis Pins