Shop All Clevis Pins
Hhip
0.985" Replacement Pin Gage P-7 0.0002 Tolerance
Mfr # 4103-0985
Zoro # G2508355
product price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Pin
- Fastener Finish Hardened
- Pin Dia. 0.985"
- Fastener Length 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hhip
- MFR # 4103-0985
- Zoro # G2508355
- UPC # 769053046686
- Country of Origin China
- Category Clevis Pins
Dimensions
Pin Dia. | 0.985" |
Fastener Length | 2" |
Details
System of Measurement | Inch |
Clevis Pin Type | Pin |
Fastener Finish | Hardened |
Item | Replacement Pin Gage P-7 0.0002 Toleranc |
Description
Replacement Pin Gage P-7 0.0002 Toleranc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 10.9, M16-1.50 Hex Head Cap Screw, Black Oxide Steel, 30 mm L, 25 PK (M04170.160.0030)
- ZORO SELECT Hex Nut, M27-1.50, Steel, Class 8, Black Oxide, 22 mm Ht, 5 PK (M01120.270.0150)
- PRIME-LINE Flange Bolts, Class 8.8 Metric M6-1.0 X 10MM Zinc Plated Steel 25PK (9089354)
- ZORO SELECT Class 8.8, M12-1.50 Hex Head Cap Screw, Zinc Plated Steel, 80 mm L, 5 PK (HF08120800-005P2)
- HHIP 0.385" Replacement Pin Gage P-2 0.0002 Tolerance (4103-0385)
- HHIP 0.294" Replacement Pin Gage P-2 0.0002 Tolerance (4103-0294)
- HHIP 0.229" Replacement Pin Gage P-1 -0.0002 Tolerance (4103-0229)
- HHIP 0.031" Replacement Pin Gage P-0 -0.0002 Tolerance (4103-0031)
- HHIP 90 Piece .011-.100" Minus Class ZZ Pin Gage Set With Handle (4103-3001)
- HHIP 0.903" Replacement Pin Gage P-6 0.0002 Tolerance (4103-0903)
- HERITAGE Clevis Pin Cotterless, 1/4"x3-1/2", Zc, Clr (CLPCZ-0250-3500)
- Hhip Clevis Pins