Shop All Clevis Pins
Hhip
0.941" Replacement Pin Gage P-7 0.0002 Tolerance
Mfr # 4103-0941
Zoro # G2507847
product price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Pin
- Fastener Finish Hardened
- Pin Dia. 0.941"
- Fastener Length 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hhip
- MFR # 4103-0941
- Zoro # G2507847
- UPC # 769053046242
- Country of Origin China
- Category Clevis Pins
Dimensions
Pin Dia. | 0.941" |
Fastener Length | 2" |
Details
System of Measurement | Inch |
Clevis Pin Type | Pin |
Fastener Finish | Hardened |
Item | Replacement Pin Gage P-7 0.0002 Toleranc |
Description
Replacement Pin Gage P-7 0.0002 Toleranc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 10 mm Length, 50 PK (M51030.050.0010)
- ZORO SELECT Class 10.9, M8-1.25 Hex Head Cap Screw, Zinc Yellow Steel, 40 mm L, 25 PK (HC10080401-025P2)
- PRECISION BRAND Arbor Shim, 0.0310x3/4 ID, Pk10 (25175)
- ZORO SELECT Undersized Key Stock, A4 Stainless Steel, Plain, 12 in L, 8 mm W, 8 mm H (WWG700808305)
- HHIP 0.502" Replacement Pin Gage P-3 0.0002 Tolerance (4103-0502)
- HHIP 0.296" Replacement Pin Gage P-2 0.0002 Tolerance (4103-0296)
- HHIP 0.985" Replacement Pin Gage P-7 0.0002 Tolerance (4103-0985)
- HHIP 0.279" Replacement Pin Gage P-2 0.0002 Tolerance (4103-0279)
- HHIP 0.409" Replacement Pin Gage P-2 0.0002 Tolerance (4103-0409)
- HHIP 250 Piece M2 Minus Pin Gage Set .251-.500" (4101-0012)
- ITW SHAKEPROOF Clevis Pin 12 x 2 SS300 PL (CLPS-0500-2000/B)
- Hhip Clevis Pins